Shop All Showerhead and Tub Accessories
Speakman
Valve Trim
Mfr # CPT-1000-TP
Zoro # G4803239
product price: $81.90
/ea
Free Shipping & Returns
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hot and Cold Indicator Button, Mounting Hardware
- Features Configurable Hot and Cold Indicators
- Number of Holes 1
- Height 4.57
- ADA Compliant Yes
Product Information
- Brand Speakman
- MFR # CPT-1000-TP
- Zoro # G4803239
- UPC # 671252104961
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 4.57 |
Width | 7.31 |
Length | 7.31 |
Manufacturers Warranty Length | 5 yr |
Hose Length (In.) | 0.0 |
Handle Length | 3 1/2 in |
Trim Plate Height | 7 1/4 in |
Trim Plate Depth | 4 1/2 in |
Trim Plate Width | 7 1/4 in |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Valve Trim, ADA Compliance Yes, Threaded Pipe, Faucet Handle Type Lever, For Use With CPV-TP Speakman Shower Valves, Handle Length 3 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, Speakman, Threaded Pipe, Trim Finish Polished Chrome, Trim Plate Depth 4 1/2 in, Trim Plate Height 7 1/4 in, Trim Plate Material Plastic, Trim Plate Width 7 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE 90 DEG (8-8 CTX-S)
- ACORN CONTROLS Wall Urinal, SS, 3/4 NPT, Polished Satin (2162-W-1-CFR)
- SMITH-COOPER Thrd 90 ST ELL, 3M, 304/L, 1/2" (4307000806)
- LEGEND VALVE 1/2 X 14 T550 1/4 TURN NO LEAD (108-156NL)
- SPEAKMAN 1/2" Shower Hose 60"L, Brusehed Nickel (VS-157-BN)
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Polished Chrome (S-2252-ORB)
- SPEAKMAN Sentinental Valve Block Assemb (G05-0218-MO)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower Combination, No Valve (SLV-3410)
- SPEAKMAN Hose Assembly 6 Ft (G63-0064)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- Speakman Showerhead and Tub Accessories