Shop All Faucet Repair and Maintenance
Speakman
Trim RepairKit, Use w/Widespread Faucets
Mfr # RPG10-0070-PC
Zoro # G1870504
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand Speakman
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Speakman
- MFR # RPG10-0070-PC
- Zoro # G1870504
- UPC # 671252045493
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 5.5 |
Size | 1" x 5-1/2" x 3-1/2" |
Overall Length | 1 7/8 in |
Overall Width | 2 1/4 in |
Details
Sub-Category | Faucet Hardware |
Fits Brand | Speakman |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Collar and Flange |
For Use With | Faucet |
Item | Trim and Cover Plate |
For Use With Mfr. Model Number | SC-3002-8-LD-E, SC-3004-8-LD-E, SC-3004-FC-LD, SC-3004-LD-E, SC-3044-LD-E |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 10)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- HONEYWELL Mp953D1107 Valve Actuator (MP953D1107)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE020)
- SPEAKMAN Repair Part Push handle w/meter cartridge (G99-0083-PC)
- SPEAKMAN MARK II SPINDLE-SM-1400, SM-1500, SR-1400 (RPG03-0259-RCP)
- SPEAKMAN BUSHING REPAIR KIT FOR G04-0244 HNDLE (RPG05-0523)
- SPEAKMAN Repair Part Widespread Swivel Tee (RPG24-0080)
- SPEAKMAN Spindle Bushing Repair parts - 4 Pack (RPG05-1623)
- SPEAKMAN Laminar Flow Outlet, Chrome Finish, 1" Sz (A-ELF)
- T&S BRASS Hot Spindle Assembly For - Part# Ts2714-40 (TS2714-40)
- Speakman Faucet Repair and Maintenance