Shop All Bathroom Cabinets
Speakman
Towel Shelf, Brushed Nickel, 5-19/64 in. D
Mfr # SA-1209-BN
Zoro # G3719670
product price: $56.55
/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Towel Bars 1
- Number of Shelves 1
- Collection Neo
- Overall Depth 5-19/64"
- Overall Height 2-3/16"
Product Information
- Brand Speakman
- MFR # SA-1209-BN
- Zoro # G3719670
- UPC # 671252111594
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Overall Depth | 5-19/64" |
Overall Height | 2-3/16" |
Overall Length | 17-23/32" |
Width | 5.31 |
Height | 2.18 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Length | 17.71 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Featuring a purposely simplistic, clean design, The Neo Glass Shelf SA-1209 exists to beautifully organize your bathroom necessities. Featuring a firm, yet elegantly slim piece of tempered glass, this shelf has ample space to display your most prized artifacts in the bathroom. Includes all necessary mounting hardware for a simple installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Hand Shower, Polished Chrome, Wall (TS400F55#CP)
- ZORO SELECT 2-1/2" x 2" FNPT 316 SS Reducing Coupling (60RC111N212020)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- JOHN GUEST Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-480821-S)
- KOHLER Verdera Medicine Cabinet Wood Side Ki, 30 in " Height, 3-7/16 in " Width (99675-1WT)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- FLASH FURNITURE Vega Cabinet Organizer w/Two Magnetic Close Doors, In-Cabinet Adjust Shlf, and Upper Opn Shelf, Gry (FS-VEGA-BATH-4-GY-GG)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- ZENITH PRODUCTS 26 in. H X 24 in. W X 4.5 in. D Rectangle Medicine Cabinet (K24)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- Speakman Bathroom Cabinets