Shop All Bath Towel Bars and Hooks
Speakman
Towel Rack, Silver, 50 lb. Cap., 9-5/8" W
Mfr # SA-2403
Zoro # G2756691
product price: $242.45
/ea
Free Shipping & Returns
$242.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Kubos
- Capacity 50 lb.
- Length (In.) 20-3/16
- Overall Height 2 1/4 in
- Height 2.19
Product Information
- Brand Speakman
- MFR # SA-2403
- Zoro # G2756691
- UPC # 671252122453
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length (In.) | 20-3/16 |
Overall Height | 2 1/4 in |
Height | 2.19 |
Overall Depth | 9 5/8 in |
Width (In.) | 9-5/8 |
Height (In.) | 2-3/16 |
Width | 9.625 |
Wall Opening Size | 3/16" |
Depth (In.) | 9-5/8 |
Overall Width | 9 5/8 in |
Length | 20.19 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Bar Width | 18 in |
Description
Towel Rack, ADA Compliant No, Bar Material Brass, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Polished Chrome, Basic Material Brass, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 9 5/8 in, Overall Height 2 1/4 in, Overall Width 9 5/8 in, Weight Capacity 50 lb, Includes Mounting Hardware Yes, Product Type Towel Rack, Color Silver, Includes Mounting Hardware, Projection 9 5/8 in, Resistance Properties Corrosion Resistant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (26-1003LF)
- CHICAGO FAUCET Offset Supply Arm, Brass (HCJKABCP)
- DELTA Soap Dispenser (RP90355RB)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (One End) w Sealant - 1/4" MNPT - 12" L (ZUSA-PF-1766)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- TOTO Robe Hook Transitional Csa (YH200#BN)
- Speakman Bath Towel Bars and Hooks