Shop All Bath Towel Bars and Hooks
Speakman
Towel Bar, Polished Chrome, Rainier, 24In
Mfr # SA-1307
Zoro # G7120635
product price: $79.30
/ea
Free Shipping & Returns
$79.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Rainier
- Bar Length 24 in
- Overall Height 2 in
- Includes Mounting Hardware
Product Information
- Brand Speakman
- MFR # SA-1307
- Zoro # G7120635
- UPC # 671252097522
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 2 in |
Overall Depth | 3 in |
Overall Length | 26 3/16 in |
Height | 2.05 |
Overall Width | 26 1/4 in |
Width | 26.2 |
Spout Length (In.) | 0.0 |
Length | 3.04 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Bar Width | 24 in |
Description
Towel Bar, ADA Compliant No, Bar Material Zinc, Bar Width 24 in, Center to Center Hole Distance 24 in, Finish Polished Chrome, Basic Material Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 in, Overall Height 2 in, Overall Width 26 1/4 in, Weight Capacity 10 lb, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Chrome, Includes Mounting Hardware, Projection 3 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- PFISTER Kitchen Faucet Handles, Acrylic Handle (940-2400)
- ZORO SELECT Combination Wye, Cast Iron, 4 x 4 x 3 in (221706)
- ZORO SELECT 1/2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-077)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Neo Robe Hook (SA-1008-BBZ)
- MOEN Brushed Gold Towel Ring (YB0586BG)
- Speakman Bath Towel Bars and Hooks