Speakman

Thumb Operated Vol Control


product price: $25.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sub-Category Shower accessory
  • Material Brass
  • Finish Polished Chrome
  • Material of Construction Brass
  • Standards ASME A112.18.1/CSA B125.1
See all product information

Product Information

Dimensions

Height 1.5
Width 1.88
Length 1.5
Connection Size 1/2 In. NPT male & female
Spout Length (In.) 0.0
Spout Height (In.) 0.0
Shower Head Face Diameter 0.0
Hose Length (In.) 0.0

Description

Brass Thumb Volume Control, Material of Construction Brass, For Use With Shower valve combo unit, Finish Chrome, Connection 1/2 in FNPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.