Shop All Mixing Valves
Speakman
STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve
Mfr # STW-BK2
Zoro # G1899015
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.188
- Width 10.0
- Finish Stainless Steel
- Material of Construction Stainless Steel
- Warranty 3 Year Limited
Product Information
- Brand Speakman
- MFR # STW-BK2
- Zoro # G1899015
- UPC # 671252145902
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 6.188 |
Width | 10.0 |
Length | 3.375 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Safe-T-Zone Brackets are designs specifically to coordinate with Safe-T-Zone Thermostatic Mixing Valves. With robust stainless steel contruction the brackets ensure your valve will be properly mounted for optimal performance. Each bracket is supplied with all necessary mounting hardware. The STW-BK2 bracket is designs for use with the STW-362 Thermostatic Mixing Valve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- GOODMAN B2864905 Restrictor (B2864905)
- MOEN Stem Extension, Chateau 3 Handle Tub/Shower Diverter Knob (94543)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (25205)
- SPEAKMAN STW-350 Safe-T-Zone Thermostatic Mixing Valve (STW-350)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (FP62325PF)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 39 gpm (XL-82-LF-BDT)
- Speakman Valves