Shop All Mixing Valves
Speakman
STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve
Mfr # STW-BK1
Zoro # G1899100
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.625
- Width 6.0
- Material of Construction Stainless Steel
- Warranty 3 Year Limited
- Length 2.75
Product Information
- Brand Speakman
- MFR # STW-BK1
- Zoro # G1899100
- UPC # 671252145896
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 1.625 |
Width | 6.0 |
Length | 2.75 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Description
Safe-T-Zone Brackets are designs specifically to coordinate with Safe-T-Zone Thermostatic Mixing Valves. With robust stainless steel contruction the brackets ensure your valve will be properly mounted for optimal performance. Each bracket is supplied with all necessary mounting hardware. The STW-BK1 bracket is designs for use with the STW-370 Thermostatic Mixing Valve.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78167)
- HAUSEN 1/2-inch FIP Female Iron Pipe x 1/2-inch FIP Female Iron Pipe Full Port Threaded Ball Valve (HA-BV105-1)
- VIEGA Viega MegaPressG 90 elbow, 1-1/4" x 1-1/4" (25216)
- DELTA Soap/Lotion, Dispenser (RP50781)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN STW-350 Safe-T-Zone Thermostatic Mixing Valve (STW-350)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- SPEAKMAN Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet (STW-SC1)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT-4P)
- LEONARD VALVE Checkstop Valve, 1 1/4 in Inlet (TM-150-AT-LF-RF)
- Speakman Mixing Valves