Shop All Showerhead and Tub Accessories
Speakman
SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve
Mfr # SLV-1080-ADA
Zoro # G7957617
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Metal Hose
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Hand Shower With Combination 24" Slide Bar and 5 ft. Metal Hose With Vacuum Breaker, And Shower Arm and Flange
- Flow Rate 2.5 gpm
- Number of Holes 7
- ADA Compliant Yes
Product Information
- Brand Speakman
- MFR # SLV-1080-ADA
- Zoro # G7957617
- UPC # 671252147456
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 0 |
Width | 0 |
Hose Length (In.) | 60 |
Length | 0 |
Connection Size | 1/2"-14 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Shower Head Face Diameter | 5.5 |
Description
The Neo Trim and Handicap Shower System lend bold styling to a sleek look. The trim and handicap shower system pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim and Handicap Shower System exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Hand Held Anystream 2.5 GPM Shower Head (VS-3010), Neo Shower Arm and Flange (S-2540), Pause/Trickle Adaptor (VS-156) and 24 in. ADA Slide Bar (VS-153-ADA). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flipside 01 2.5 Gpm Multifunction Han (17493-2BZ)
- MUELLER INDUSTRIES Muellar #02852H 3 in. L Turn HxHxH Tee Wye (ABS 00501 1000HA)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 30 Micron, 4-1/2" O.D., 9 3/4 in H (155101-75)
- OATEY Installation Pak, Aav (39239)
- SPEAKMAN Shower Hose 60", Polished Chrome (VS-157)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-3400)
- SPEAKMAN Kubos Shower Arm and Flange in Matte Black (S-2560-MB)
- SPEAKMAN Pop-Up Shower Arm Diverter (VS-111)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower Combination, No Valve (SLV-3410)
- TOTO Thermo Valve Assy Tstar Tstdr (THU4367R)
- Speakman Showerhead and Tub Accessories