Shop All Tub Spouts
Speakman
SLV-1030 Neo Trim, Shower and Tub Combination, No Valve
Mfr # SLV-1030
Zoro # G7957328
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Arm and Flange
- Features Valve Connection Types: Sweat and Thread, Cold Expansion, Includes Valve Trim, Anystream Shower Head, Diverter Tub Spout
- Flow Rate 2.5 gpm
- Number of Holes 3
- ADA Compliant No
Product Information
- Brand Speakman
- MFR # SLV-1030
- Zoro # G7957328
- UPC # 671252147357
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 0 |
Width | 0 |
Hose Length (In.) | 0 |
Length | 0 |
Connection Size | 1/2"-14 |
Spout Length (In.) | 0 |
Shower Head Face Diameter | 5.5 |
Spout Height (In.) | 0 |
Description
The Neo Trim, Shower and Tub Combination lend bold styling to a sleek look. The trim, shower and tub combination pairs perfectly with the Neo collection of faucets and other bathroom accessories. The Neo Trim, Shower and Tub Combination exemplifies Speakman's quality standard through uniting its Shower Valve Trim (CPT-1001) with the Neo Anystream 2.5 GPM Shower Head (S-3010), Neo Shower Arm and Flange (S-2540), and Neo Diverter Tub Spout (S-1558). Valve is not included and must be purchased separately. The trim can be paired with either Speakman's Pressure Balancing Valve (CPV-PB) or Thermostatic Valve (CPV-T) in three connection types.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Button (216-678ARGONJKNF)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24R)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline (PVC 638-4B4B-F)
- ELKAY 18.5 in W x 31.5 in L x 9 in H, Stainless Steel (ECTRU31179T)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- SPEAKMAN Alexandria Pop-Up Tub Spout Diverter 6-3/32"L, Polished Chrome (S-1560)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- SPEAKMAN Alexandria Diverter Tub Spout (S-1560-BN)
- SHOWERSCAPE Universal Diverter, Tub Spout, Oil Rubbed Bronze (K1293A5)
- Speakman Tub Spouts