Shop All Eyewash and Shower Parts and Accessories
Speakman
Showerhead, 8", Plastic
Mfr # SE-810
Zoro # G5113739
original price:
$102.34
10% off
new price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.756
- Flow Rate (GPM) 20 GPM @ 30 PSI
- Spout Length (In.) 0.0
- Flow Type Aerated
- Connection Type Threaded Pipe
Product Information
- Brand Speakman
- MFR # SE-810
- Zoro # G5113739
- UPC # 671252112225
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Spout Length (In.) | 0.0 |
Width | 8.0 |
Height | 3.812 |
Spout Height (In.) | 0.0 |
Connection Size | 1 In. NPT |
Length | 8.0 |
Spray Head Diameter | 8 in |
Description
Showerhead, 8 In.,1 In. NPT, Plastic, For Use With Grainger Item Number 19F684, 19F685, 19F686, 19F987, 21YG96, 48V102, 48V116, 48V146, 48V177, 48V222, 8RH94, 8TMC8, For Use With Mfr. Model Number SE-1200, SE-1250, SE-220, SE-227, SE-603, SE-609, SE-616, SE-675, SE-690, SE-693, SE-695, SE-697, SE-7000, SE-7001, Fits Brand Heat Traced Combinations, Lifesaver, Select Series, Speakman Optimus, Traditional
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XL)
- BRADY Training Booklet, Pk10 (2112-TEN)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- LYLE Reflective Traffic Safety Label, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (U6-1280-RD_14X10)
- SPEAKMAN Repair Part 8 In. Plastic Head & Self-closing Valve (G20-1825)
- SPEAKMAN Eyewash Cartridge sef1850 (RPG05-0909)
- SPEAKMAN Shower/Eyewash Test Kit, Brass (SE-950)
- SPEAKMAN Low Flow Sprayhead Assembly (G38-0382)
- SPEAKMAN Freeze Proof Valve (FPV-7000)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- BRADLEY Ball Valve 1/2" Stainless Steel (S27-328)
- Speakman Eyewash Stations and Shower Equipment