Shop All Eyewash and Shower Parts and Accessories
Speakman
Shower/Eyewash Test Kit, Brass
Mfr # SE-950
Zoro # G3715805
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 78 1/2 in
- Length 13 in
- Material Plastic, PVC, Steel, Vinyl
- Color White
- For Use With Eyewash Station
Product Information
- Brand Speakman
- MFR # SE-950
- Zoro # G3715805
- UPC # 671252011504
- Country of Origin China
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 78 1/2 in |
Length | 13 in |
Width | 12 in |
Details
Material | Plastic, PVC, Steel, Vinyl |
Color | White |
For Use With | Eyewash Station |
Item | Shower Eyewash Test Kit |
Features | Steel Attachment Ring, Clear Plastic Eyewash Tester, White Vinyl Funnel Sleeve, PVC Handle, 5 gal White Plastic Test Bucket with Lid |
Description
Shower Eyewash Test Kit, Color White, Features Steel Attachment Ring, Clear Plastic Eyewash Tester, White Vinyl Funnel Sleeve, PVC Handle, 5 gal White Plastic Test Bucket with Lid, For Use With Eyewash Station, Material Plastic, PVC, Steel, Vinyl, Height 78 1/2 in, Width 12 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMONDBACK Over Shoe Boot Yellow Size 10 (RB001-10-C)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1422-RA_14X10 (U4-1422-RA_14X10)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- SPEAKMAN Cold Valve Icon 1/4 Turn 4 In.cs (RPG05-0905)
- SPEAKMAN Plastic Eyewash Gauge (SE-952)
- SPEAKMAN Optimus Dust Cover (RPG07-0023)
- SPEAKMAN Mounting Hardware for Sa-1xx0, 1102 (RPG05-0885)
- SPEAKMAN Repair Part RPG10-0042-Kd Shroud Assembly For SE-400 (RPG10-0042-KD)
- SPEAKMAN Repair Part Mounting Hardware for S-1183 (RPG05-0939)
- Speakman Eyewash and Shower Parts and Accessories