Shop All Faucet Aerators
Speakman
Shower Replacement Valve with Pull Rod
Mfr # RPG20-1985
Zoro # G7340051
original price:
$148.99
2% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speakman
- For Use With Emergency Shower
- Type Valve
- Includes Pull Rod
- Sub-Category Repair Parts
Product Information
- Brand Speakman
- MFR # RPG20-1985
- Zoro # G7340051
- UPC # 671252082276
- Country of Origin China
- Category Faucet Aerators
Details
Item | Shower Replacement Valve |
Fits Brand | Speakman |
For Use With | Emergency Shower |
Type | Valve |
Includes | Pull Rod |
Sub-Category | Repair Parts |
Description
Shower Replacement Valve, Includes Pull Rod, 1 in Valve, For Use With Emergency Shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- BLUEVUE BIG Size Trip Lever Gasket Kit with Dome Cover, Chrome (BIG-4DMS-C)
- SLOAN Concealed Push Button Repair Kit (C70A)
- MILWAUKEE TOOL M18 3/8" PEX Crimp Jaw for M18 Short Throw Press Tool (49-16-2630C)
- SPEAKMAN Base Tee, Speakman (G24-0115-CA)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- SPEAKMAN Repair Part 13/16 1.5 Aer& Lf, .5 Boca Grp (RPG05-0940-PC)
- SPEAKMAN Medium Perfect Valve Red, Speakman (RPG05-0534-CA)
- SPEAKMAN Handheld Slider PC Sws-1001/1002 (RPG56-0037)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- Speakman Faucet Aerators