Shop All Showerhead and Tub Accessories
Speakman
Shower Hose 60", Polished Chrome
Mfr # VS-157
Zoro # G3719801
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Shower
- Finish Polished Chrome
- Material of Construction Metal
- Color Chrome
Product Information
- Brand Speakman
- MFR # VS-157
- Zoro # G3719801
- UPC # 671252111990
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 60 |
Length | 59.055 |
Size | 60 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2" NPSM |
Width | 0.92 |
Height | 0.92 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 60.0 |
Shower Head Face Diameter | 0.0 |
Description
Shower Hose, Non CEC Compliant, Connection Size 1/2 in, NPSF, Finish Polished Chrome, For Use With Handheld Showers, For Use with Series Versatile Collection, Metal, Speakman, Shower Connection Type 1/2 in NPSF, 60 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C4-HNBR 1/4" COUPLING)
- WATTS Adjustable Relief Valve, 1/2 In, 175 psi (1/2 LF530-C)
- ZORO SELECT 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P797)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Wye-1/4" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-2007)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-PC)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- SPEAKMAN Neo 18" Towel Bar in Brushed Bronze (SA-2007-18-BBZ)
- SPEAKMAN Kubos Shower Arm and Flange in Matte Black (S-2560-MB)
- HD A08715 14 Amerock Single Demountable 0.25 in. Overlay Cabinet Door Hinge; Nickel (A08715 14)
- Speakman Showerhead and Tub Accessories