Shop All Shower Heads
Speakman
Shower Head, Polished Chrome, Wall
Mfr # S-2280-BJ
Zoro # G4080848
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Material Brass
- Flow Rate 2.5 gpm
- Length 3.63
- Width 3.5
Product Information
- Brand Speakman
- MFR # S-2280-BJ
- Zoro # G4080848
- UPC # 671252087134
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.63 |
Width | 3.5 |
Height | 3.63 |
Depth | 3-1/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In. NPTF |
Shower Head Face Diameter | 2.25 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Description
Commercial Shower Head,Ball Joint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 4 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK4 (24 FT) (I61450)
- LASCO FITTINGS Bushing, 2 x 3/4 in, Schedule 40, White (437248BC)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- VIEGA Viega MegaPress XL tee, 2-1/2" x 2-1/2" x 2" (26580)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN Icon Shower Head, 2.5 gpm, Matte Black (S-2252-MB)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Rainier S-5002-E175 Exhilaration Shower Head (S-5002-E175)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- CHICAGO FAUCET With Ball Joint, Brass, Shower Head, Chrome, Wall (620-CP)
- Speakman Shower Heads