Shop All Shower Heads
Speakman
Shower Head, Plastic Material, 9-15/32" H
Mfr # VS-3010-E175
Zoro # G7671008
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.75 gpm
- Width 4"
- Height 9-1/2"
- ADA Compliant No
Product Information
- Brand Speakman
- MFR # VS-3010-E175
- Zoro # G7671008
- UPC # 671252127014
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 4" |
Height | 9-1/2" |
Depth | 2-1/4" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Handheld Showerhead Width | 4 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, NPSM, Circle, Handheld Showerhead Flow Rate 1.75 gpm, Handheld Showerhead Thickness 2 1/4 in, Handheld Showerhead Width 4 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Speakman, Neo, 1/2 in Male NPSM, Showerhead Function Multi, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Massage, Handheld, Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flush Valve Kit (83664)
- JMF FLARE UNION 3/4X3/4"" LF (4506523)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-KS-PK)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N212112)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2254-E175)
- SPEAKMAN Neo VS-5000-BN-E2 Exhilaration Hand Held Shower Head (VS-5000-BN-E2)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- SPEAKMAN wall, Hand Shower Head, Brushed Nickel, Wall (VS-3010-BN)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- Speakman Shower Heads