Shop All Showerhead and Tub Accessories
Speakman
Shower Bracket
Mfr # VS-126-BBZ
Zoro # G604661482
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Metal
- Length 0
- Width 0
- Height 0
Product Information
- Brand Speakman
- MFR # VS-126-BBZ
- Zoro # G604661482
- UPC # 671252149931
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 0 |
Width | 0 |
Height | 0 |
Details
Color | Polished Chrome |
Material | Metal |
Weight | 0 |
Description
Our Hand Shower Holster VS-126 installs directly onto your shower wall and is expertly engineered to display any Speakman hand shower head with ease. Constructed of durable, heavy duty material, this fixture provides exceptional longevity. Available in an assortment of finishes and includes necessary mounting hardware for installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 5-5/8" Max. O.D. PVC Insulated Fitting Cover (32810)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (DY10050)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (417060)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIP x 90 deg. (B55100LF)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510-MB)
- SPEAKMAN SentinelPro Diverter Trim and Shower Package, No Valve (SLV-5440)
- SPEAKMAN S-2580 Ceiling Mount Rain Shower Arm and Flange (S-2580-BBZ)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- SPEAKMAN Polished Nickel Shower Head 3-Spray (S-2252-PN)
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S-9600-TSP Trim)
- Speakman Showerhead and Tub Accessories