Shop All Combination Units
Speakman
Shower and Eye/Face Wash Station
Mfr # SE-7000
Zoro # G8531731
product price: $4,330.99
/ea
Free Shipping & Returns
$4,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 94.0
- Color Green
- Mount Type Floor
- Environment Freezing Temperatures, Hazardous Location
- Activation Type Push Handle/Pull Rod
Product Information
- Brand Speakman
- MFR # SE-7000
- Zoro # G8531731
- UPC # 671252039775
- Country of Origin China
- Category Combination Units
Dimensions
Height | 94.0 |
Shower Spray Head Diameter | 8 in |
Width | 14.25 |
Shower Handle Length | 37 |
Head Dia. | 8 in |
Length | 37.0 |
Depth | 37 in |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 1 in |
Spout Length | 0 |
Description
Shower with Eyewash, Bowl Style No Bowl, Coverage Eyes and Face, Hazardous Location Rating Class I/Division 2, Inlet Pipe Gender Male, Inlet Pipe Size 1 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic, Color Yellow, Environment Freezing Temperatures, Hazardous Location, Mount Type Floor, Mounting Style Standard, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 9 Men's Steel Rubber Boot, Brick Red (227050)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PH)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat Vented Class C (8968)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- SPEAKMAN Battery Powered Sensor Eyewash Faucet & 1070 TMV (SEF-18100-TMV)
- SPEAKMAN SE-927-VB Deck Mounted Drench Hose & Eyewash Combo W/ Vacuum Breaker (SE-927-VB)
- SPEAKMAN SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (SE-925-TEW-VB)
- SPEAKMAN Batt. Op. Snsr Eyewash Faucet W/ Thermostatic Mixing Vlv&Mnl Override (SEF-1816)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314DCFW)
- Speakman Eyewash Stations and Shower Equipment