Shop All Shower & Bathtub Parts
Speakman
Sentinel Mark II S-1498-LH Exposed Shower
Mfr # S-1498-LH
Zoro # G1898787
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Speakman Repair Part RPG03-0371-RCP Valve handle stem washer O-Ring, Speakman Repair Part RPG04-0367-PC Lever handle Mark II shower, Speakman Repair Part RPG05-0718 Mark II shower valve cap, Speakman Repair Part RPG05-0846 Mark II shower cartridge, Quad Rings, Speakman Repair Part RPG49-0076 Mark II Spindle O-Ring, Speakman Repair Part RPG49-0126 O-Ring for shower valve cap
- Finish Polished Chrome
- Number of Holes 2
- Color Chrome
- Length 16.5
Product Information
- Brand Speakman
- MFR # S-1498-LH
- Zoro # G1898787
- UPC # 671252145834
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 16.5 |
Width | 3.6 |
Height | 38.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 44198 |
Shower Head Face Diameter | 0.0 |
Description
The Sentinel Mark II S-1498-LH Exposed Shower has been engineered to deliver a complete and versatile bathing experience in both indoor and outdoor environments. Featuring an extended, exposed shower arm that’s compatible with any Rain Shower Head - this fixture optimizes water flow to deliver an authentic, rain-like experience. This shower system includes a pressure balance valve that protects bathers from spontaneous spikes in pressure, which could result in scalding hot water. The Sentinel Mark II’s vandal-resistant single lever handle was designed to endure endless operation with ease. This entire shower system is constructed entirely of brass to offer unrivaled durability and longevity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-317XKABCP)
- PARKER 3/8" CPI x 1/4" FNPT Brass Bulkhead Connector (6-4 GH2BZ-B)
- PFISTER Residential 1 or 3 Hole Kitchen Faucet (LG534-LPMS)
- KOHLER Body Assy, W/Spray (1008761)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- SPEAKMAN Kubos SA-2402 Slide Bar (SA-2402)
- SPEAKMAN Neo Transfer Valve Trim (CPT-1110-PN)
- SPEAKMAN Lura Diverter Shower Valve Trim (CDCPT25403PN)
- SPEAKMAN Comm&er SC-1230-LH Exposed Two Handle Shower (SC-1230-LH)
- SPEAKMAN CPT-1183-BN Transfer Valve Trim (CPT-1183-BN)
- PRIME-LINE 3/4 in. Nylon Roller for Sliding Shower Doors 4 Pack (M 6151)
- Speakman Shower & Bathtub Parts