Shop All Balancing Valves
Speakman
Sentinel Mark II CPV-PB-PXC Pressure Balanced Shower Valve
Mfr # CPV-PB-PXC
Zoro # G1899520
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- For Use With RPG05-1124, Speakman RPG50-21029 Pressure Balancing Replacement Shower Valve Stop Assembly
- Connection Type PEX, NPTM, and Sweat/Solder
- Weight 1.33
- Width 4.92
Product Information
- Brand Speakman
- MFR # CPV-PB-PXC
- Zoro # G1899520
- UPC # 671252142550
- Country of Origin China
- Category Balancing Valves
Dimensions
Width | 4.92 |
Height | 7.0 |
Length | 5.07 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Connection Size | 1/2" |
Description
The Sentinel Mark II CPV-PB-PXC Pressure Balance Shower Valve has been engineered to deliver a complete and consistent shower experience. Featuring a pressure balancing and temperature regulating ceramic cartridge – this shower valve ensures water will be delivered without ever becoming scalding hot. The CPV-PB-PXC model features PEX F1807 Crimp inlet connections. pressure balance shower valves feature solid brass bodies with integral stops allowing for water shut off for valve maintenance. The valves also include temperature limit stops which allow the user to set a maximum temperature level. Sentinel Mark II Pressure Balance Shower Valves are ASSE 1016 certified to perform at flow rates as low as 1.75 GPM, making these valves ideal for use with shower heads from 2.5 to 2.0 GPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PH-B)
- KORKY Toilet Flapper, Black (54BP)
- JOHN GUEST Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011623-S)
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS (24T962)
- SPEAKMAN Sentinel Mark II CPV-PB-PXE Pressure Balanced Shower Valve (CPV-PB-PXE)
- SPEAKMAN Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve (CPV-PB-DV)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- MOEN w/Bulk Pack Posi-Temp(R) 1/2" Ips Connection Pressure Balancing (FP62300)
- AMERICAN STANDARD Pressure Balance Valve Deep Rough-In Kit (M970649-0020A)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1B-075F-075F)
- NUTECH Manual Balancing Valve, 1-1/4 In, FNPT (MB3E-3A-125F-125F)
- Speakman Valves