Shop All Balancing Valves
Speakman
Sentinel Mark II CPV-PB-DV-PXC Pressure Balanced Diverter Shower Valve
Mfr # CPV-PB-DV-PXC
Zoro # G1898744
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type PEX, NPTM, and Sweat/Solder
- Length 5.07
- Height 7.0
- For Use With Speakman Repair Part RPG05-0897 Shower valve diverter cartridge, RPG05-1124, Speakman RPG50-21029 Pressure Balancing Replacement Shower Valve Stop Assembly
Product Information
- Brand Speakman
- MFR # CPV-PB-DV-PXC
- Zoro # G1898744
- UPC # 671252142574
- Country of Origin China
- Category Balancing Valves
Dimensions
Length | 5.07 |
Height | 7.0 |
Width | 4.92 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2" |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Description
The Sentinel Mark II CPV-PB-DV-PXC Pressure Balance Diverter Shower Valve has been engineered to deliver a complete and consistent shower experience. Featuring a pressure balancing and temperature regulating ceramic cartridge – this shower valve ensures water will be delivered without ever becoming scalding hot. The CPV-PB-DV-PXC model features an integral diverter for easy transition between two shower heads or shower and tub. The CPV-PB-DV-PXC has PEX F1807 Crimp connections. pressure balance shower valves feature solid brass bodies with integral stops allowing for water shut off for valve maintenance. The valves also include temperature limit stops which allow the user to set a maximum temperature level. Sentinel Mark II Pressure Balance Shower Valves are ASSE 1016 certified to perform at flow rates as low as 1.75 GPM, making these valves ideal for use with shower heads from 2.5 to 2.0 GPM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 12 In (22600132012000)
- SLOAN 1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.28)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4101-020)
- ZORO SELECT Slip-Nut, Chrome Drain, Slip Connection (35051)
- SPEAKMAN Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve (CPV-PB-DV)
- SPEAKMAN Sentinel Mark II CPV-PB-PXC Pressure Balanced Shower Valve (CPV-PB-PXC)
- SPEAKMAN Sentinel Mark II CPV-PB-PXE Pressure Balanced Shower Valve (CPV-PB-PXE)
- NUTECH Manual Balancing Valve, 3/4 In, Sweat (MB1E-1A-075S-075S)
- MOEN Posi-Temp® 1/2" Ips Cc Connection Includes Pressure Balancing (2551)
- NUTECH Manual Balancing Valve, 1 In, FNPT (MB2E-2A-100F-100F)
- NUTECH Manual Balancing Valve, 2 In, Sweat (MB4-4A-200S-200S)
- Speakman Balancing Valves