Shop All Supply Stop Valves
Speakman
Self Closing Valve
Mfr # SE-901
Zoro # G0657417
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Threaded Pipe
- Length 3.75
- For Use With Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
- Color Chrome
- Width 9.25
Product Information
- Brand Speakman
- MFR # SE-901
- Zoro # G0657417
- UPC # 671252001154
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Length | 3.75 |
Width | 9.25 |
Height | 2.25 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Connection Size | 1" NPT Female |
Hose Length (In.) | 0.0 |
Description
The SE-901 Self-closing Valve is a replacement self-closing valve with 1 In. female inlet and outlet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE127)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-900-CR)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-901-CR)
- BRADFORD WHITE 233-45653-05 Pilot-Honeywell (233-45653-)
- BRASSCRAFT 1/2 in. Nom Comp Inlet x 3/8 in. OD Comp Outlet Multi-Turn Angle Stop (OCR19X C)
- KISSLER Water Supply Stop, Angle Valve, Chrome (AB88-9200)
- SHARKBITE Angle Stop Valve, Push Fit, 1/2 in, 200 psi (24731LF)
- LEGEND VALVE 3/4 T-522 NO LEAD BOILER DRAIN (107-155NL)
- Speakman Supply Stop Valves