Shop All Combination Units
Speakman
SE-927-SSHSE-VB Deck Mounted Drench Hose & Eyewash Combination
Mfr # SE-927-SSHSE-VB
Zoro # G2865304
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5
- Color Chrome
- Activation Type Squeeze
- Flow Rate 2.69 GPM @ 30 PSI
- Shower Spray Head Diameter 0
Product Information
- Brand Speakman
- MFR # SE-927-SSHSE-VB
- Zoro # G2865304
- UPC # 671252020148
- Country of Origin China
- Category Combination Units
Dimensions
Height | 10.5 |
Shower Spray Head Diameter | 0 |
Length | 5.5 |
Width | 4.25 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Inlet Pipe Size | 3/8" NPT Male |
Spout Length | 0 |
Description
The SE-927-SSHSE-VB Deck Mounted Drench Hose & Eyewash Combination provides great flexibility in laboratories and other industrial areas for flushing the eyes and body. The SE-927-SSHSE-VB includes a flexible hose, making it an ideal solution for direct flushing of contaminated areas. The SE-927-SSHSE-VB is equipped with a 6” drench hose and eyewash that features dual aerated spray heads. The SE-927-SSHSE-VB also features a stay open valve allowing hands free operation once the eyewash has been activated. The SE-927-SSHSE-VB is ANSI/ISEA Z358.1 compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- MEGACOMFORT Insole, Men 6 to 7, Women 8 to 9, PR (PAMESD)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- SPEAKMAN Shower and Eye/Face Wash Station (SE-7000)
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- SPEAKMAN Service Sink Eyewash Faucet W/ Eyewash Thermostatic Mixing Valve (SEF-9000-TW-CK)
- SPEAKMAN Eyesaver SEF-18100-8 Battery Powered Sensor Eyewash Faucet W/ 8" Spout (SEF-18100-8)
- SPEAKMAN Speakman Optimus„¢ Combination Emergency Shower & Eye/Face Wash, All Stainless Steel, SE-1255 (SE-1255)
- GUARDIAN EQUIPMENT Safety Station with Eyewash, NPT Inlet (G1991BC)
- Speakman Eyewash Stations and Shower Equipment