Shop All Mixing Valves
Speakman
Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet
Mfr # STW-SC1
Zoro # G1899030
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5
- Width 13.0
- Material of Construction Stainless Steel, Brass, Plastic & Steel
- Length 6.5
- Warranty 3 Year Limited
Product Information
- Brand Speakman
- MFR # STW-SC1
- Zoro # G1899030
- UPC # 671252128707
- Country of Origin China
- Category Mixing Valves
Dimensions
Height | 14.5 |
Width | 13.0 |
Length | 6.5 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
The Safe-T-Zone STW-SC1 Thermostatic Mixing Valve Cabinet was designed specifically for our STW-370 Thermostatic Mixing Valve. This cabinet provides an ergonomic, aesthetically pleasing holster for your thermostatic mixing valve. A secure lock and key feature protects the valve from dirt and debris as well as potential tampering. The Safe-T-Zone STW-SC1 Cabinet is constructed entirely of stainless steel to provide exceptional quality and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (PP7088RB)
- KINGSTON BRASS Georgian Freestanding Toilet Paper Holder, Polished Brass (CC2102)
- APOLLO PEX 1 in. x 1 in. x 1/2 in. Brass PEX Barb Reducing Tee (APXT1112)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- SPEAKMAN Thermostatic Mixing Valve, 125 psi, 4" H (A-TMV)
- SPEAKMAN STW-350 Safe-T-Zone Thermostatic Mixing Valve (STW-350)
- SPEAKMAN STW-BK1 Safe-T-Zone Bracket for STW-370 Thermostatic Mixing Valve (STW-BK1)
- SPEAKMAN STW-362 Safe-T-Zone Thermostatic Mixing Valve (STW-362)
- LEONARD VALVE Checkstop Valve, 1 in Inlet (TM-80-AT-LF-RF)
- POWERS Intellistation 1"Jr DgtlWater Mxng Valve (LFIS100)
- Speakman Mixing Valves