Shop All Washroom Accessories
Speakman
SA-251-MB Lura Paper Holder Phone Shelf in Matte Black
Mfr # SA-251-MB
Zoro # G2865697
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Lura
- Height 4.13
- Color Black
- Finish Matte Black
- Width 3.86
Product Information
- Brand Speakman
- MFR # SA-251-MB
- Zoro # G2865697
- UPC # 671252157394
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 4.13 |
Width | 3.86 |
Length | 7.09 |
Spout Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Spout Height (In.) | 0 |
Hose Length (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Phone Shelf brings convenience and stylish sensibility to the bath. It carries the same signature design details found throughout the Lura collection. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO S300Es350E Lever Swtich (THU9478)
- MUELLER STREAMLINE 1/2 in. x 50 ft. Copper Refrigeration Coil, 50PK (D08050)
- ZORO SELECT Sink Strainer Assembly (4FEW4)
- CHEMTROL 1-1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/2)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Toilet Paper Holder, Brushed Nickel, Wall (SA-2005-BN)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN Neo Double Robe Hook, Polished Chrome (SA-1008)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- Speakman Washroom Accessories