Shop All Bath Towel Bars and Hooks
Speakman
SA-2504 Lura Hand Towel Bar in Polished Chrome
Mfr # SA-2504
Zoro # G1899505
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Lura
- Height 2.75
- Weight 1.404
- Length 2.5625
Product Information
- Brand Speakman
- MFR # SA-2504
- Zoro # G1899505
- UPC # 671252155741
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.75 |
Length | 2.5625 |
Width | 10.5 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 0 |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura Hand Towel Bar brings a clean, minimalist look to the bath. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-121)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (437166)
- KEENEY MFG Universal Decorative Toilet Tank Lever, Chrome (PP836-71CPL)
- SHARKBITE SHARKBITE CONN 3/4"" M LF (U134LFA)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Neo Robe Hook (SA-1008-PB)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- MOEN Contemporary 18" Towel Bar (P5118BN)
- Speakman Bath Towel Bars and Hooks