Shop All Showerhead and Tub Accessories
Speakman
S-2764-E2 Lura 15in. Rain Shower 2.0 GPM in Polished Chrome
Mfr # S-2764-E2
Zoro # G2003498
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass & Stainless Steel
- Color Chrome
- Length 14.938
- Width 14.938
Product Information
- Brand Speakman
- MFR # S-2764-E2
- Zoro # G2003498
- UPC # 671252155529
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length | 14.938 |
Width | 14.938 |
Height | 1.93 |
Spout Length (In.) | 0 |
Shower Head Face Diameter | 15 |
Connection Size | 1/2"-14 |
Hose Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
Crafted in partnership with award-winning designer Clodagh, the Lura 15-inch Rain Shower Head brings a clean, minimalist look to the bath and an exhilarating experience to the shower. It features dozens of full-coverage sprays for fully immersive water delivery in a sleek and stylish package.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 24 in. L (08PL-CA11-0240-11B-38B)
- APOLLO PEX 1 in. x 1 in. x 1/2 in. Brass PEX Barb Reducing Tee (APXT1112)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/8 (ZUSA-PF-7865)
- SPEAKMAN Fixed Shower Head 1/2" NPTF, Low Flow, Brushed Nickel (S-2005-HB-BN-E2)
- SPEAKMAN Neo Shower Valve Trim in Brushed Bronze (CPT-1001-BBZ)
- SPEAKMAN Hose Assembly 6 Ft (G63-0064)
- SPEAKMAN Neo Shower Arm and Flange (S-2540-BBZ)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-PC)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- MOEN Slate 1H So Trim Cyc Chr (48002CGR)
- Speakman Showerhead and Tub Accessories