Shop All Showerhead and Tub Accessories
Speakman
S-2580 Ceiling Mount Rain Shower Arm and Flange
Mfr # S-2580-BBZ
Zoro # G104661326
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Material of Construction Brass & Stainless Steel
- Length (In.) 6
- Width 2.25
- Height 2.25
Product Information
- Brand Speakman
- MFR # S-2580-BBZ
- Zoro # G104661326
- UPC # 671252150784
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6 |
Width | 2.25 |
Height | 2.25 |
Details
Description
The Speakman S-2580-BBZ Ceiling Mounted Rain Shower Arm and Flange features a clean, overhead design to fit in any modern bathroom. Its extended, 6-inch frame was specifically crafted for our Rain Shower Heads ensuring a drenching, soaking experience. The Rain Shower Arm and Flange is constructed entirely of brass to provide exceptional durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1360-3/4)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 25 psi (6010JHE01-AM0025)
- KOHLER Canister Valve Assy, Service Kit (1216619)
- DURAVIT Bathtub Architec, 60"x30", Integr. Panel, 60" L, 30" W (700356000000090)
- SPEAKMAN SLV-1010-BN Neo Trim and Shower Combination, No Valve (SLV-1010-BN)
- SPEAKMAN SentinelPro Trim and Handicap Shower System, No Valve (SLV-5080-ADA)
- SPEAKMAN SLV-1080-ADA Neo Trim and Handicap Shower System, No Valve (SLV-1080-ADA)
- SPEAKMAN Lura CDS2501-BBZ Shower Arm & Flange (CDS2501-BBZ)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510)
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- PLUMB PAK SHOWER HOSE 84"" L (PP828-47)
- Speakman Showerhead and Tub Accessories