Shop All Ball Valves
Speakman
Replacement Ball Valve W/ Chn
Mfr # SE-911-CR
Zoro # G1377148
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1" NPT Female
- For Use With Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
- Height 45.0
- Width 8.0
- Length 13.5
Product Information
- Brand Speakman
- MFR # SE-911-CR
- Zoro # G1377148
- UPC # 671252011290
- Country of Origin China
- Category Ball Valves
Dimensions
Connection Size | 1" NPT Female |
Height | 45.0 |
Width | 8.0 |
Length | 13.5 |
Spout Height (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Description
The SE-911-CR Stay Open Ball Valve with Chain & Ring is a replacement stay open stainless steel ball valve with 1 In. female inlets and outlets. The SE-911-CR assembly includes a chain and ring.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Support Plate Starlight Chrome (05334000)
- WINTERS Mini Ball Valve 1/4" Npt Fxf T-Handle (SMV533)
- DIXON TBolt Clamp, ST, Bolt, 3.516", 3.812" (TBC375)
- WATTS Test Cock, 1/8 In, Use w/Backflow Prevent (1/8 LF-NPT-TC)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVSMT220FP)
- BONOMI 3/4" Electric Brass Ball Valve 24VAC/DC, Valve Structure: Full Port (8E064LF-002-3/4)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1601020)
- SPEARS 3" Socket PVC Ball Valve Inline True Union (1822-030)
- AIGNEP USA 1/8" FNPT Nickel Brass Mini Ball Valve Angle (86720-02)
- Speakman Valves