Shop All Ball Valves
Speakman
Replacement Ball Valve Ss
Mfr # SE-910-SSBV
Zoro # G0657371
Free Shipping & Returns
$313.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2" NPT Female
- For Use With Speakman Repair part RPG05-0740 2.0 gpm flow restrictor, Speakman Repair Part RPG37-0046 Pull rod for emergency shower, Speakman SE-870 Deluge Impeller Action Plastic Showerhead, SE-880, Speakman SE-901-CR Self-closing Valve with Chain & Ring, Speakman SE-911 Stay Open Ball Valve, Speakman SE-911-CR Stay Open Ball Valve with Chain & Ring, Speakman SE-911-PR Stay Open Ball Valve with Pull Rod, Speakman SE-911-SS Stainless Steel Stay Open Ball Valve
- Width 4.5
- Color Chrome
- Height 6.37
Product Information
- Brand Speakman
- MFR # SE-910-SSBV
- Zoro # G0657371
- UPC # 671252048210
- Country of Origin China
- Category Ball Valves
Dimensions
Connection Size | 1/2" NPT Female |
Width | 4.5 |
Height | 6.37 |
Length | 3.53 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
The SE-910-SSBV Stainless Steel Ball Assembly is a replacement 1/2 In. stainless steel ball valve assembly.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RD)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- PARKER 3/8" Compression SS Tube End Insert (6 TIZ .188-SS)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- LEGEND VALVE 1" T-715 S.S. BALL VALVE (113-105)
- CHICAGO VALVES AND CONTROLS 1", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R010)
- JOMAR VALVE 1/2" NPT Brass Gas Ball Valve (T-2005C)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- ZORO SELECT Ball Valve, 1/4", FP800, w/Lock Handle, 2pcs (4373002200)
- Speakman Ball Valves