Shop All Check Valves
Speakman
Repair Part Swivel Assembly Retrofit Kit with Check Valve
Mfr # RPG09-0004
Zoro # G504661476
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Width 0.0
- Overall Height 0
- Weight 0.0
Product Information
- Brand Speakman
- MFR # RPG09-0004
- Zoro # G504661476
- UPC # 671252045479
- Country of Origin China
- Category Check Valves
Dimensions
Length | 0.0 |
Width | 0.0 |
Overall Height | 0 |
Details
Weight | 0.0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS 4" Mech Test Plug (83594)
- SUNTEC R753Nl 220V Non-Delay Solenoid (R753NL)
- ANVIL 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0319906848)
- PEERLESS Precept Single-Handle Pull-Down Kitchen Faucet (P7946LF-BL)
- SPEAKMAN Repair Part Check Valve (G05-0929)
- KECKLEY 8" Globe Check Valve, Length: 14" (8CG3R-CI-B2334)
- ZORO SELECT 3/4" Socket Kynar Ball Check Valve (S65BC-V 3/4)
- JOMAR VALVE 1/2" NPT Brass Horizontal Check Valve (T-501)
- SPRINGER PARTS LKC2GC15316SP Check Valve, Disc;Replace Alfa Laval Pt# LKC-2-GC-1.5-316 (LKC-2-GC-1.5-316SP)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Swing Check Valve (4266TE005)
- KECKLEY 6" Flanged Flanged Triple Duty Valve (TDV-600)
- Speakman Valves