Shop All Widespread Bathroom Faucets
Speakman
Rainier SB-1321 Widespread Faucet
Mfr # SB-1321-E-PB
Zoro # G704661269
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Length 6.14
- Height 5.12
- Width 0
- Material Brass
Product Information
- Brand Speakman
- MFR # SB-1321-E-PB
- Zoro # G704661269
- UPC # 671252122941
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.14 |
Height | 5.12 |
Width | 0 |
Details
Color | Polished Chrome |
Material | Brass |
Weight | 0 |
Description
With a flawless fusion of traditional and modern elements, the Rainier Widespread Faucet SB-1321 is a beautifully designed, contemporary masterpiece. Featuring a solid, Low lead brass construction, the Rainier embodies durability. Each handle has been precisely engineered to feel comfortable and familiar in your hands. Available in a corrosion-resistant Polished Chrome finish with a WaterSense Certified 1.2 gpm flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Union, 1-1/4", Press End X MIP (9256830PC)
- ZORO SELECT 4" x 2" FNPT Galvanized Reducer (2WJ60)
- CHICAGO FAUCET Naiad Metering Cartridge (625-XSLOJKABNF)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 14mm x 1/2" Male BSPT (R) (PC14-04)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (SB-2523-PB)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- SPEAKMAN Neo Widespread Faucet (SB-1021-E-PB)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- Speakman Bathroom Sink Faucets & Accessories