Shop All Bath Towel Bars and Hooks
Speakman
Rainier SA-2307 Towel Bar
Mfr # SA-2307
Zoro # G1892216
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Collection Rainier
- Weight 1.42
- Color Chrome
- Width 3.2
Product Information
- Brand Speakman
- MFR # SA-2307
- Zoro # G1892216
- UPC # 671252117558
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 3.2 |
Length | 21.1 |
Height | 2.36 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Description
Heavily influenced by Victorian-era design, the Rainier SA-2307 Towel Bar was crafted to fit in any traditional bathroom. Featuring a distinct square frame accentuated by rich, subtle details - this towel bar delivers a truly regal look. Measuring 18-inches in length and constructed entirely of brass, this fitting offers exceptional durability to hold multiple towels with ease. Plus, it includes every piece of mounting hardware to make installation simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T450 NO LEAD IN-LINE CHECK (105-424NL)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-41)
- ALLPOINTS Drain , 3/4"Nps X 1-3/4"L, Np (1021003)
- B & K Nibco 1/2 in. Solder X 1/2 in. D Solder Wrought Copper 90 Degree Elbow 1 pk (W01450T)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- SPEAKMAN Towel Bar, Polished Chrome, Rainier, 24In (SA-1307)
- SPEAKMAN Lucid 18" Towel Bar - PC (SA-3107-18)
- SPEAKMAN SA-2504 Lura Hand Towel Bar in Polished Chrome (SA-2504)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- MOEN Genta 2 in. H X 1.375 in. W X 1.56 in. L Brushed Nickel Silver Robe Hook (BH3603BN)
- Speakman Bath Towel Bars and Hooks