Shop All Bell Traps and Drains
Speakman
PT 1-1/4" P-Trap
Mfr # PT
Zoro # G2002947
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.0
- Height 0.0
- Width 0.0
- Number of Holes 0
- Weight 1.1
Product Information
- Brand Speakman
- MFR # PT
- Zoro # G2002947
- UPC # 671252056277
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Length | 0.0 |
Height | 0.0 |
Width | 0.0 |
Shower Head Face Diameter | 0.0 |
Spout Height (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Hose Length (In.) | 0.0 |
Description
The PT 1-1/4 In. P-Trap is chrome plated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Inlet Check Valve (0635DP0)
- BECK 3/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019406)
- BUILDERS BEST Semi-Rigid Dryer Vent Kit with Close Elbow (110050)
- KENNEDY VALVE 12" FLANGED Gate Valve 3/4" TAP 200 PSI Tamper Switch (7000360912)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- ALLPOINTS Drain Grate, Floor (7") (1021082)
- ZURN 2" Pipe Dia. ABS, Nickel Bronze Floor Drain, Length (In.): 5-5/16" (FD2220-AB2-NT)
- OATEY 3" or 4" Pipe Dia. PVC, Brass Adjustable Drain (72137)
- OATEY 2" Pipe Dia. PVC Integral Drain (42724)
- DEARBORN P-Trap, Reversible, J-Bend, 1/2"x 1-1/2" (P9703W)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- Speakman Bell Traps and Drains