Shop All Showerheads and Tub Faucets
Speakman
Pressure Balance ADA Shower Combo
Mfr # SM-3080-ADAISPC
Zoro # G2003306
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Arm, Flange
- Features Includes Hand Shower System, Four Port Valve With 1/2" Female Copper Sweat Inlets and Shower Outlet, Adjustable Temperature Limit Stop, Integral Stops
- Flow Rate 2.5 gpm
- Number of Holes 2
- ADA Compliant Yes
Product Information
- Brand Speakman
- MFR # SM-3080-ADAISPC
- Zoro # G2003306
- UPC # 671252081590
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 0.0 |
Width | 0.0 |
Connection Size | 1/2 NPT female & male; 1/2 copper tube female |
Length | 0.0 |
Hose Length (In.) | 60.0 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 3.13 |
Spout Height (In.) | 0.0 |
Description
Sentinel Mark II SM-3080-ADAISPC Pressure Balance ADA Shower Combination
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-0)
- ZORO SELECT Flexible Metal Hose, 2-1/2 in. dia, 24in.L (40PL-CA11-0240-11B-11B)
- JOHNS MANVILLE 5" x 3 ft. Pipe Insulation, 2" Wall (41620)
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- SPEAKMAN Sentinel Mark II PB Vlv + Trm (SM-3000)
- SPEAKMAN Wall, Commercial Shower Combination, Polished Chrome, Wall (VS-2054)
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Stn Nkl (S-2251-BN)
- SPEAKMAN Sentinel Mark II S-1495-2-AF Exposed Shower with Showerhead (S-1495-2-AF)
- SPEAKMAN Ada Hand-Held Shower (VS-1001-ADA-PC)
- SPEAKMAN Hand Held Shower Hanger (VS-126-BN)
- OXYGENICS Shwrhd Oxygn 3Spry Hh Bn (87446)
- Speakman Showerheads and Tub Faucets