Shop All Showerhead and Tub Accessories
Speakman
Pop-Up Shower Arm Diverter
Mfr # VS-111
Zoro # G1377035
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material of Construction Brass
- Color Chrome
- Length 3.0
- Connection Type Threaded Pipe
Product Information
- Brand Speakman
- MFR # VS-111
- Zoro # G1377035
- UPC # 671252048524
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.0 |
Height | 2.375 |
Width | 2.38 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Length (In.) | 0.0 |
Connection Size | 1/2 NPSM female, 1/2 NSPM male, & 1/2 NPT male |
Description
Diverter Tub Spout
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 2" NO LEAD HEX BUSH (310-500NL)
- TOTO Volume Control Diverter Valve Tstatstd (THU4366)
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- GRAY METAL Gray Metal 8X6-311 8 x 6 in. Galvanized Reducer (8X6-311)
- SPEAKMAN S-2764-E2 Lura 15in. Rain Shower 2.0 GPM in Polished Chrome (S-2764-E2)
- SPEAKMAN Fixed Shower Hose Connector 1/2" NPSM (VS-120)
- SPEAKMAN VS-158 Versatile Hand Shower Hose (VS-158)
- SPEAKMAN Repair Part Slidebar holder VS-153-ADA (RPG56-0038-PC)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-12000)
- SPEAKMAN SentinelPro Trim and Handicap Shower System, No Valve (SLV-5080-ADA)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002EX)
- Speakman Showerhead and Tub Accessories