Shop All Bathtub Parts & Accessories
Speakman
Pause & Trickle Adapter
Mfr # VS-156-MB
Zoro # G004661365
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Weight 0.06
- Color Matte Black
- Width 1.52
- Height 1.36
Product Information
- Brand Speakman
- MFR # VS-156-MB
- Zoro # G004661365
- UPC # 671252118043
- Country of Origin China
- Category Bathtub Parts & Accessories
Dimensions
Width | 1.52 |
Height | 1.36 |
Length | 0.96 |
Details
Material | Plastic |
Weight | 0.06 |
Color | Matte Black |
Description
Our Pause/Trickle Adapter VS-156 is designed to exclusively connect to our hand shower heads. By simply clicking on the diverter knob, you can restrict water from flowing from your hand shower. Making it ideal for ADA accessibility or even cleaning your bathtub or shower walls. Available in various finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (885-020)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-112LF)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008B)
- ANZZI Galleon 48" x 58" Frameless Brushed Nickel TSUNAMI GUARD Tub Door (SD-AZ054-01BN)
- DELTA DeltaComm: Multichoice Universal Tub/Shower Rough Push-Button Diverter (R10300-UNWS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- PFISTER Tub/Shower Trim, 1-Handle, Weller, Nickel (LG89-8WRK)
- ANZZI Pacific 48" by 58" Frameless Hinged Tub Door in Brushed Nickel (SD-AZ8076-01BN)
- AMERICAN STANDARD Freestanding Tub Filler Rough-In Valve (R950)
- OMEGA NATIONAL Omega National NPFS0124QUF1 24 in. Long Floating Alder Shelf (NPFS0124QUF1)
- Speakman Bathtub Faucets & Accessories