Shop All Widespread Bathroom Faucets
Speakman
Neo Widespread Faucet
Mfr # SB-1021-E-PB
Zoro # G204661257
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 13
- Color Polished Chrome
- Length 6.63
- Height 7
Product Information
- Brand Speakman
- MFR # SB-1021-E-PB
- Zoro # G204661257
- UPC # 671252122286
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 13 |
Length | 6.63 |
Height | 7 |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 4.54 |
Description
Featuring a commanding, yet beautifully simplistic frame, the Speakman exists to be the centerpiece of your modern bathroom. A solid, lead-free brass construction is expertly engineered to deliver unrivaled durability. The sleek, slim handles provide precise control over water temperature. Its substantial spout offers ample room for countertop activities. Available in an assortment of corrosion-resistant finishes with a WaterSense Certified 1.2 GPM flow rate.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe 2 in x 2 ft ABS Foam Core (ABS 03200 0200)
- DAYMARK 1/8 ALUM CABLE FERRULE (7670824)
- APACHE Standard Worm Gear Clamp, 2-1/8" to 4" (48007252)
- ZORO SELECT 1/2" Malleable Iron Coupling Class 150 (5P552)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (CD521PN)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BC)
- SPEAKMAN Lura Widespread Faucet with Lever Handles (CD522MB)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-MB)
- SPEAKMAN Rainier SB-1321 Widespread Faucet (SB-1321-E-BBZ)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- Speakman Widespread Bathroom Faucets