Shop All Shower Heads
Speakman
Neo VS-5000-ORB-E15 Exhilaration Hand Held Shower Head
Mfr # VS-5000-ORB-E15
Zoro # G1891708
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Plastic
- Length 10.68
- Flow Rate 1.5 gpm
- Width 5.25
Product Information
- Brand Speakman
- MFR # VS-5000-ORB-E15
- Zoro # G1891708
- UPC # 671252153266
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 10.68 |
Width | 5.25 |
Height | 1.56 |
Face Dia. | 5-1/4" |
Depth | 1-9/16" |
Connection Size | 1/2"-14 |
Hose Length (In.) | 60.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 4.59 |
Spout Length (In.) | 0.0 |
Description
Speakman's new line of Exhilaration Shower Heads is guaranteed to deliver the best shower experience you have ever had. Users can now experience the patented Reaction spray setting in a multi-function shower head. This multi-function head features four spray patterns: the Reaction, satin spray, center massage, a rain spray, and a pause mode. All flow rate options are WaterSense certified with 2.0 GPM, 1.75 GPM, and 1.5 GPM flow rates available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Black Steel Threaded Flange (FLCS1RFTHD800)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RX100138)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 1st Check Kit)
- F MATIC Orange Grove Urinal Screens, 60PK (US200N)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- SPEAKMAN Neo VS-5000-E15 Exhilaration Hand Held Shower Head (VS-5000-E15)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- SPEAKMAN Hotel 5-Jet Low Flow Massage Shower Head in Matte Black (S-2005-H-MB-E2)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- Speakman Bathtub Faucets & Accessories