Shop All Shower Heads
Speakman
Neo VS-3000-MB-E175 Shower W&
Mfr # VS-3000-MB-E175
Zoro # G1891890
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 7.88
- Flow Rate 1.75 gpm
- Width 1.0
- Number of Holes 1
Product Information
- Brand Speakman
- MFR # VS-3000-MB-E175
- Zoro # G1891890
- UPC # 671252153358
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.88 |
Width | 1.0 |
Height | 1.0 |
Hose Length (In.) | 60.0 |
Connection Size | 1/2"-14 NPSM |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Neo VS-3000-MB-E175 Shower Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 8 in, 9 in Mount, 3 Hole Bathroom Faucet (97100-4-BL)
- BRADLEY Support Tube Gasket (125-008)
- DMI Self Wipe Bathroom Toilet Aid (641-2506-2000)
- GREEN LEAF Body 1/2In Cross Barb Nozzle (Y8231015)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- SPEAKMAN Shower Head, Plastic Material, 9-15/32" H (VS-3010-E175)
- SPEAKMAN Neo S-5000-BN-E175 Exhilaration Shower Head (S-5000-BN-E175)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- ALFI BRAND Polished SS 16" Square Ultra Thin Rain Shower Head (RAIN16S-PSS)
- Speakman Bathtub Faucets & Accessories