Shop All Shower & Bathtub Parts
Speakman
Neo Transfer Valve Trim
Mfr # CPT-1110-PB
Zoro # G904661137
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.433
- Material Metal
- Height (In.) 2.283
- Color Polished Brass
- Width (In.) 0.254
Product Information
- Brand Speakman
- MFR # CPT-1110-PB
- Zoro # G904661137
- UPC # 671252142819
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 5.433 |
Height (In.) | 2.283 |
Width (In.) | 0.254 |
Details
Material | Metal |
Color | Polished Brass |
Weight | 0.843 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-177)
- OATEY Test Plug Plastic 3In (33402)
- B & K UNION C TO C 1/2"" COPPER (W 68003)
- ZORO SELECT Float Valve, Brass, 1-1/2", Pipe Mount (R605T-1-1/2-7)
- SPEAKMAN VS-118-PN Shower Diverter (VS-118-PN)
- SPEAKMAN Anystream Replacement Shower Filter (FSR-1)
- SPEAKMAN CPT-1183-BN Transfer Valve Trim (CPT-1183-BN)
- SPEAKMAN Repair Part Neo shower trim-chrome (RPG10-0093-PC)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Handheld Shower 2.0 GPM (VSR-5000-E2)
- SPEAKMAN CDCPT25401-BBZ Lura Diverter Shower Valve Trim (CDCPT25401-BBZ)
- DREAMLINE DreamLine DLT-2038380-22 2.75 x 38 x 38 in. SlimLine Neo-Angle Shower Tray; Biscuit (DLT-2038380-22)
- Speakman Shower & Bathtub Parts