Shop All Shower & Bathtub Parts
Speakman
Neo SLV-1010-UNI-BN EasyInstall Universal Shower Combination
Mfr # SLV-1010-UNI-BN
Zoro # G1898437
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With RPG-05-0874, Speakman Repair Part RPG10-0114 Uni Kohler Repair Kit, Speakman Repair Part RPG10-0115 Uni Moen Repair Kit, Speakman Repair Part RPG10-0116 Uni Symmons Repair Kit, Speakman Repair Part RPG10-0117 Uni Delta Repair Kit
- Finish Brushed Nickel
- Material of Construction Plastic & Zinc
- Length 0
- Number of Holes 0
Product Information
- Brand Speakman
- MFR # SLV-1010-UNI-BN
- Zoro # G1898437
- UPC # 671252158483
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 0 |
Width | 0 |
Height | 0 |
Hose Length (In.) | 0 |
Shower Head Face Diameter | 4.29 |
Connection Size | 1/2" |
Spout Length (In.) | 0 |
Spout Height (In.) | 0 |
Description
Update a bath without breaking the bank – or your wall. The Neo EasyInstallTM Universal Shower Valve Trim Bundle includes all of the decorative fixtures needed to refresh a shower without expensive or time-consuming behind-the-wall valve replacements or remodel tile work. Simply remove existing trim pieces and pop on the new ones: the valve trim is compatible with many of today’s most-used valve brands and models. Each trim bundle is also designed to maximize modern style and includes a rounded Neo shower head, shower valve control and shower arm. The shower head features Speakman's proven Exhilaration technology, for incredible water delivery via four dynamic spray settings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Grate Round 6 in. Green (50)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-498)
- DELTA Universal Showering Components: Hand Shower Mount (RP61294PR)
- ZORO SELECT Test Tee, Cast Iron, 4 in Pipe Size, Socket (222050)
- SPEAKMAN Repair Part Diverter Valve Trim Repair Group CPT-1400-P (RPG10-0100-PC)
- SPEAKMAN Shower Hose, SS, 69", Polished Chrome (VS-145)
- SPEAKMAN CDCPT25403-MB Lura Diverter Shower Valve Trim (CDCPT25403-MB)
- SPEAKMAN Neo Exhilaration 5-Setting Polished Chrome Low Flow Handheld Shower 2.0 GPM (VSR-5000-E2)
- SPEAKMAN Neo VS-155-MB Diverter Shower Elbow (VS-155-MB)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- PFISTER Pfister Avalon Diverter Trim Only Brushed Nickel (016-CB1K)
- Speakman Shower & Bathtub Parts