Shop All Showerhead and Tub Accessories
Speakman
Neo Slide Bar
Mfr # SA-1002-BBZ
Zoro # G304661447
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass & Plastic
- Length (In.) 2.75
- Height 25.75
- Width 4.63
- Weight 1.81
Product Information
- Brand Speakman
- MFR # SA-1002-BBZ
- Zoro # G304661447
- UPC # 671252128868
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2.75 |
Height | 25.75 |
Width | 4.63 |
Details
Description
The Speakman has been meticulously crafted to deliver a versatile shower experience. Compatible with the Speakman Neo Hand Shower, this modern slide bar allows you to position the hand shower at your desired height. With a solid metal construction, the provides exceptional durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/4" x 12" (P38046)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8196)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (KO25K3S-75)
- AMIAD Y Strainer, 316 SS, 3/4", 50 Mesh (010000-000012)
- SPEAKMAN Solid Brass Shower Head 2.5 GPM, Brushed Nickel (S-2252-BN)
- SPEAKMAN Sentinel Mark II Trim and Shower Combination, No Valve (SLV-3010)
- SPEAKMAN Repair Part 6 Ft. Hose (RPG63-0069)
- SPEAKMAN Sentinel Mark II Vandal Resistant Shower Combination, No Valve (SLV-3020)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- SPEAKMAN Valve Trim (CPT-1000-TP)
- OLYMPIA FAUCETS Single Handle Tub/Shower Trim Set, Wallmount, Polished Chrome (T-2340)
- Speakman Showerhead and Tub Accessories