Shop All Showerhead and Tub Accessories
Speakman
Neo Shower Valve Trim in Brushed Bronze
Mfr # CPT-1001-BBZ
Zoro # G306513638
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Bronze
- Material of Construction Plastic & Zinc
- Length (In.) 8
- Width 8
- Height 5.5
Product Information
- Brand Speakman
- MFR # CPT-1001-BBZ
- Zoro # G306513638
- UPC # 671252166426
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 8 |
Width | 8 |
Height | 5.5 |
Details
Finish | Brushed Bronze |
Material of Construction | Plastic & Zinc |
Description
The Speakman CPT-1001-BBZ Neo Shower Valve Trim is specifically designed to look beautiful on your shower wall. Engineered to flawlessly fit both our pressure balanced (PB) and thermostatic (T) valves. The Neo Shower Trim gives you precise control over your water temperature. Its clean, circular frame is ideal for any modern bathroom and features a solid metal handle and trim plate for enhanced durability. The Neo Shower Valve Trim coordinates with every fixture in the Neo Collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE STAINLESS STEEL FITTING (TE2KC6L4.0-PL)
- PARKER Fixed Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6579 60 14WP2)
- WEATHERHEAD Ground Plug Valve, 45 Deg, 1/8 In, Brass (537)
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80 (E4BND07)
- SPEAKMAN Valve Trim (CPT-1000-TP)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- SPEAKMAN Wall, Shower Valve and Trim, Polished Chrome (SM-3400)
- SPEAKMAN Neo Shower Trim PC (CPT-1000-P)
- SPEAKMAN SLV-10010-BN Chelsea Trim and Shower Combination, No Valve (SLV-10010-BN)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower System, No Valve (SLV-3460)
- KISSLER Bonnet Washer Cap Gasket 1", Black (71-0019)
- Speakman Showerhead and Tub Accessories