Shop All Shower Heads
Speakman
Neo Shower Head MB 2.0
Mfr # S-3010-MB-E2
Zoro # G6434327
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Flow Rate 2.0 gpm
- Length 6.0
- Width 5.5
Product Information
- Brand Speakman
- MFR # S-3010-MB-E2
- Zoro # G6434327
- UPC # 671252118128
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 5.5 |
Height | 3.13 |
Face Dia. | 5-1/2" |
Depth | 3-1/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 In.-14 NPTF |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 5.5 |
Description
Neo Shower Head MB 2.0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, HI, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 7/16" Low Lead Brass Male Coupling (700068-0706)
- NAUGATUCK Float Ball, Round, SS, 7 In (GRT70S421B)
- TOTO Toto Mixing Valve (TLM10)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 2In (72005)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Polished Brass (S-2251-PB-E175)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- SPEAKMAN Sentinel Mark II, 2.0GPM Exposed Shower System W/ S-2255-E2 Shower Head (S-1495-2255-E2)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBN)
- SPEAKMAN Hotel S-2005-HB-E2 2.0 GPM Mulit-Function Shower Head (S-2005-HB-E2-BP)
- Speakman Bathtub Faucets & Accessories