Shop All Shower Heads
Speakman
Neo S-3010-BN-E175 Low Flow Shower Head
Mfr # S-3010-BN-E175
Zoro # G7950705
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Plastic
- Length 6.0
- Flow Rate 1.75 gpm
- Width 5.5
Product Information
- Brand Speakman
- MFR # S-3010-BN-E175
- Zoro # G7950705
- UPC # 671252126574
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 5.5 |
Height | 3.125 |
Face Dia. | 5-1/2" |
Depth | 3-1/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 IN - 14 NPT |
Spout Height (In.) | 0.0 |
Shower Head Face Diameter | 5.5 |
Spout Length (In.) | 0.0 |
Description
A clean, geometrically perfect frame empowered by flawless engineering - the Speakman Neo S-3010-BN-E175 Low Flow Shower Head exists to not only look beautiful, but perform beautifully. Featuring 45 individual sprays paired with 12 center massage jets, the Neo Shower Head will deliver a complete and versatile bathing experience. By rotating the spray face in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Neo Shower Head features a corrosion-resistant finish with a WaterSense Certified 1.75 GPM flow rate.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cross, 304 SS, 4 in Pipe Size, Buttweld (4381011830)
- ZORO SELECT Ring, Wax, Yellow (40143)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (88C2A1M1K1-150)
- BECK 1" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024000)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2255-PB)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- SPEAKMAN 6-jet Brass Showerhead - Pb Bp (S-2252-PB-BP)
- SPEAKMAN Kubos S-5001-BN-E2 Exhilaration Shower Head (S-5001-BN-E2)
- SPEAKMAN Neo Multi-function Hand Shower (VS-3010-PB)
- PULSE SHOWERSPAS Splash Shower System, ABS Shower Head: 8" W (1020-S)
- Speakman Bathtub Faucets & Accessories