Shop All Tub Spouts
Speakman
Neo S-1558-MB Diverter Tub Spout
Mfr # S-1558-MB
Zoro # G1892417
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 IN. COPPER
- Features Clean, Circular Frame, Solid Metal Construction, Corrosion Resistant Finish
- Number of Holes 1
- ADA Compliant No
- Finish Matte Black
Product Information
- Brand Speakman
- MFR # S-1558-MB
- Zoro # G1892417
- UPC # 671252117978
- Country of Origin China
- Category Tub Spouts
Dimensions
Connection Size | 1/2 IN. COPPER |
Height | 2.66 |
Width | 2.5 |
Depth | 5-3/4" |
Face Dia. | 2-1/2" |
Length | 5.75 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 2.66 |
Shower Head Face Diameter | 0.0 |
Spout Length (In.) | 5.75 |
Description
Neo S-1558-MB Diverter Tub Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1-1/2" NPT Full Port Lead-Free Valve (RS-080-1-1/2)
- B & K PEX SWVL ELB 1/2X1/2 5PK (UP532A5)
- DELTA Kayra Robe Hook (73335-BL)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- SPEAKMAN Neo Trim, Handicap Shower and Tub System, No Valve (SLV-1090-ADA-BN)
- SPEAKMAN 1/2" Neo Pop-Up Tub Spout Diverter 5-3/4", Polished Chrome (S-1558)
- SPEAKMAN Diverter Tub Spout (S-1556)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1568-BN)
- SPEAKMAN 1/2" Alexandria Tub Spout 6-3/32"L, Polished Chrome (S-1559)
- MOEN Diverter Spouts Brushed Nickel (3857BN)
- Speakman Tub Spouts