Shop All Shower Heads
Speakman
Neo Rain Shower Head, Brushed Nickel
Mfr # S-2762-BN
Zoro # G4081073
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material Brass
- Flow Rate 2.5 gpm
- Length 7.88
- Width 7.88
Product Information
- Brand Speakman
- MFR # S-2762-BN
- Zoro # G4081073
- UPC # 671252125997
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 7.88 |
Width | 7.88 |
Height | 2.6 |
Face Dia. | 7-7/8" |
Depth | 7-7/8" |
Hose Length (In.) | 0.0 |
Connection Size | 1/2 in. NPT inlet. |
Shower Head Face Diameter | 8.0 |
Spout Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Neo Rain Shower Head,Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, CO, HI, MA, NJ, NY, OR, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Rim Guard, Service Sink, Floor (7832.504.075)
- PERRIN & ROWE 25" Slide Bar With Integrated Volume Control And Outlet (U.5535STN)
- STREAMLINE Copper Flange (W 02980NL)
- ZORO SELECT 1/4" MNPT x Push PVC Ball Valve Angle (6575590)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- SPEAKMAN Neo S-5000-MB-E175 Exhilaration Shower Head (S-5000-MB-E175)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- SPEAKMAN Hotel S-2005-HB Shower Head (S-2005-HB-MB)
- SPEAKMAN S-2005, hotel, bb, 4-1/4 Ring (S-2005-HB-PB-BP)
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- Speakman Bathtub Faucets & Accessories