Shop All Washroom Accessories
Speakman
Neo Double Robe Hook, Polished Chrome
Mfr # SA-1008
Zoro # G3715008
product price: $50.70
/ea
$50.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Points Per Hook 2
- Collection Neo
- Number of Hooks 2
- Working Load Limit 10 lb
- Hook Height 3 3/8 in
Product Information
- Brand Speakman
- MFR # SA-1008
- Zoro # G3715008
- UPC # 671252104503
- Country of Origin China
- Category Washroom Accessories
Dimensions
Hook Height | 3 3/8 in |
Hook Base Width | 2 1/8 in |
Height | 3.5 |
Base Dia. | 2-11/64 in |
Depth | 3 1/2 in |
Width | 3.4 |
Length | 2.17 |
Spout Length (In.) | 0.0 |
Shower Head Face Diameter | 0.0 |
Hose Length (In.) | 0.0 |
Spout Height (In.) | 0.0 |
Description
Double Point Hook, Points per Hook 2, Number of Hooks 2, Working Load Limit 10 lb, Hook Height 3 3/8 in, Hook Base Width 2 1/8 in, Base Dia. 2-11/64 in, Depth 3 1/2 in, Weight 0.44 lb, Includes Mounting Hardware, Hardware Included, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- KOHLER Valve Kit, Replacement (GP76672)
- DELTA Slide Mechanism - Contemporary Slide Bar (RP64239RB)
- MOEN Spt Tub Divrtr Chrm 1/2in (M1440)
- SPEAKMAN Toilet Paper Holder, Polished Chrome, Wall (SA-2005)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- SPEAKMAN Toilet Paper Holder, Brushed Nickel, Wall (SA-2005-BN)
- SPEAKMAN SA-2505 Lura Paper Holder in Polished Chrome (SA-2505)
- SPEAKMAN SA-251-MB Lura Paper Holder Phone Shelf in Matte Black (SA-251-MB)
- SPEAKMAN Neo SA-2010 Double Paper Holder (SA-2010)
- MOEN Retreat Glass Vanity Shelf Bright Chrome (DN8390CH)
- Speakman Washroom Accessories