Shop All Shower & Bathtub Parts
Speakman
Neo Anystream 3-Spray Polished Chrome Handheld Shower 2.0 GPM
Mfr # VSR-3010-E2
Zoro # G608812644
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width (In.) 4.02"
- Material Plastic
- Includes bracket and hose
- Length 2.28"
Product Information
- Brand Speakman
- MFR # VSR-3010-E2
- Zoro # G608812644
- UPC # 671252167904
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4.02" |
Length | 2.28" |
Height (In.) | 9.45" |
Details
Finish | Polished Chrome |
Material | Plastic |
Includes | bracket and hose |
Description
The Speakman Neo Anystream Handheld Shower delivers perfectly balanced coverage from 57 water streams and 3-distinct spray settings. The Anystream 360-degree spray technology offers infinite adjustability for a personalized shower in the convenience of a handheld. By rotating the spray face in either direction, you can easily transition between Invigorate, Immerse, Massage, and infinite combinations of spray. Maximize your in-shower mobility with the included 5 ft. metal hose to help with cleaning and bathing needs to suit everyone.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Copper Male Adapter (5436103)
- PENTAIR/PENTEK Filter Housing, 20 In., 7-9/10 In W, 304 SS (ESC5202NB410-75)
- LEONARD VALVE Hose Station, 3/4 In, SS/Brass, 25 In L (ST-75-LF-ED)
- DIXON Legris Nylon Push-In Union, 1/4" (31065600)
- SPEAKMAN Lura Trim X Handle (CPT-25001-PN)
- SPEAKMAN Repair Part Neo shower trim-chrome (RPG10-0093-PC)
- SPEAKMAN CPT-12001 Echo Shower Valve Trim (CPT-12001)
- SPEAKMAN Repair Part Valve trim for 2 & 3 Valve Showers (RPG10-0072-PC)
- SPEAKMAN Repair Part 48-0216-Mo Replacement Cap Screw (48-0216-MO)
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- PULSE SHOWERSPAS Stainless Steel Brushed Shower Panel-Malibu Showerspa (1043-SSB)
- Speakman Shower & Bathtub Parts